
HUBBELL 2104LLEU 2 inch x 3 inch 2-Gang Device Box
Description
Device boxes are used to house wiring devices such as switches or receptacles.FEATURES:• Plaster ears allow box to be used in "rework" applications• Rugged metallic construction
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular |
Length | 2 in | Width | 3 in |
Depth | 2-1/2 in | Cubic Capacity | 12.5 in³ |
Number of Gangs | 1 | Material | Rugged Metal |
Gangable | Yes | Standards | CSA Certified |
Application | For Use on House Wiring Devices such as Switches or Receptacles | UPC | 626463003190 |
Packages
50 - UNIT - (50) |