Abbotsford
bram21500595wt

W H BRADY 1/2 inch Label Cartridge for BMP21 Series, Black on White Vinyl Film

Price $47.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-500-595-WT

Description

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape.


Application Versatility – Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures

Industrial Grade – Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime

Difficult Surfaces – Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases

Certifications – RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 6.40 m Width 12.70 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 2979; ASTM D 523 Application Arc Flash Labels; Arrow Tape; General & Industrial ID; Laboratory/Healthcare Identification; Panel Labeling; Pipe & Valve Marking; Rating Plates; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 662820966616

Packages

1 - UNIT - 1