
ABB 4 inch x 4 inch x 2-1/8 inch Iberville Box Deep HV c/w Cover
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Square Outlet Box with Cover |
Type | 8-Inlet, 1-Outlet | Length | 4 in |
Width | 101.6 mm | Depth | 54 mm |
Cubic Capacity | 33.6 in³ | Material | Steel |
Color | Silver | Mounting Type | Wall/Ceiling |
Gangable | True | Standards | CSA 5043 |
UPC | 622538126764 |
Packages
10 - UNIT = (10) | 40 - UNIT = 40 | 600 - UNIT - 600 |