
WIREMOLD WMFB2DRKS4B Series Dual-Gang Floor Box Assembly, Brass
Description
Dual gang floor box assembly. Includes dual gang box, one 15 A tamper resistant duplex receptacle, 106 adapter with four openings for communication devices and brass cover with four screw plugs. Device Plate: 4 7/8 inch (W) x 5 1/16 inch (L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | 2-Outlet, 15 A Duplex, 4 Key Ports |
Length | 3-3/4 in | Width | 2-1/8 in |
Depth | 3-7/8 in | Number of Gangs | 2 |
Material | Brass Cover | Finish | Brushed Nickel |
Color | Brass | Mounting Type | Screw-On |
Series/Model | WMFB Series | Cable Entry | Through Floor |
Standards | cULus Listed, Meets Section 314.27 of NEC | Application | Commercial, Office, Residential |
UPC | 786564054023 |
Packages
1 - UNIT - 1 |