
ARLINGTON INDUSTRIES DBVR1CGC 1-Gang Arlington Retrofit Low Profile InBox™ for Flat Surface, Clear Cover
Description
Low Profile IN BOX™ for Flat Surface Retrofit Construction One-piece, recessed electrical box with weatherproof-in-use cover for flat surfaces in existing construction. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Recessed Electrical Box |
Type | Rectangular | Length | 7.186 IN |
Width | 125.324 mm | Depth | 97.7138 mm |
Material | Plastic | Color | White |
Mounting Type | Hollow Wall, Screw, Hinging | Standards | UL and CSA |
UPC | 018997089304 |
Packages
1 - UNIT - 1 |