
WIREMOLD 881 15Amp 125V Ratchet-Pro 881 Series Round PVC Floor Box, Black
Description
Ratchet-Pro 881 series supplied with reusable concrete cap, adapter ring, conduit reducers and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90° sweeps in installation. One-piece reduction from 1 to 1/2 inch conduit. Reducers and plugs located on a mounting bar for easier selection. For concrete pours of 2-1/4 to 6 inch.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Round |
Length | 6 in | Width | 108 mm |
Depth | 140 mm | Material | PVC |
Color | Black | Mounting Type | In Concrete |
Series/Model | Ratchet-Pro 881 Series | Cable Entry | Conduit Opening |
Standards | cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC | Application | Commercial, Office |
UPC | 786564524267 |
Packages
1 - UNIT - 1 |