Abbotsford
wrm895tcal

WIREMOLD 895TCAL Ratchet-Pro 881 Series Duplex Cover Plate With Flip Lids

Price $151.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:895TCAL
Documents Documents

Description

Ratchet-Pro 881 Series brushed aluminium duplex cover plate with flip lids, 5-1/2 inch for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Plate Type Round
Diameter 5-1/2 in Width 5.5 in
Depth 5.5 in Material Aluminum
Series 880 Number of Gangs 2
Number of Outlets 2 Color Brushed Aluminum
Mounting Type Screw-On For Use With Duplex Receptacle
Standards UL File Number E2961, Meets Article 314.27(C) of NEC Application For Commercial, Office use
UPC 786564017257

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought