
WIREMOLD 837PCC-BLK Modullink 880MP Series Flange, black
Description
Three gang non-metallic carpet flange. For Ortronics connectivity use with 829PFLRT cover. For Wiremold open system connectivity use with 829PFL cover. Accepts Ortronics® MAB6TJ TracJack, MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet Flange | Type | Floor Box |
Length | 13 in | Width | 5-3/4 in |
Depth | 13.0 in | Number of Gangs | 3 |
Material | Polycarbonate | Color | Black |
Mounting Type | Screw | Gangable | Yes |
Cable Entry | Through Floor | Standards | cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC |
Application | For Commercial and Office Use | UPC | 786564542339 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |