Abbotsford
tab664cstswgry

ABB 664-CST-SW-GRY Steel City Recessed Floor Box

Price $303.6749 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:664-CST-SW-GRY
Documents Documents

Description

Cover for use with 664 and AFM 2 series floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Recessed Service
Length 206.375 mm Width 130.175 mm
Material Polycarbonate Color Gray
For Use With 664 and AFM 2 Series Floor Boxes Standards UL File Number E2969
Application For use with 664 and AFM 2 series floor boxes UPC 785991032673

Packages

1 - UNIT - 1 4 - UNIT = 4 700 - UNIT = 700