Abbotsford
tabe971fadi2

ABB E971FADI-2 1-Gang Drop in Floor Box with Hole Saw

Price $262.5818 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E971FADI-2
Documents Documents

Description

Single Gang Drop in Floor Box with Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Aluminum, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom InstallationsPRODUCT FEATURES:- Eliminates extension cords running across the floor from wall outlets- Complete kit, non-metallic box, cover, power receptacle, low-voltage insert, blank insert, mounting screws, wire nuts and optional hole saw.- Pre-wired 15A single receptacle with three pigtail leads.- Solid brass or aluminum cover with brushed and lacquered finish for durability.- Low-voltage insert accepts two Keystone devices.- Integral cable clamp for non-metallic sheathed cable.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Floor Box Type Drop-In, Round
Width 57.15 mm Depth 7.02 in
Cubic Capacity 11.8 in³ Number of Gangs 1
Material Non-Metallic Box, Aluminum Cover Color Metallic
Gangable True Includes Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations and Hole Saw
Standards UL File Number E11461 Application For Great Rooms and Home Offices
UPC 034481007302

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30