
PASS & SEYMOUR TR5362USBW 20Amp 125V Fed-Spec Grade USB Charger with Tamper-Resistant Duplex Receptacle, White
Description
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES AND BENEFITS: • RoHS Compliant • Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices. • AC receptacles available in 15 and 20A, 125V. • AC receptacles are tamper-resistant as standard—patented shutter system prevents improper insertion of foreign objects. • Multiple color options available. • Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire. • Stainless steel auto-ground clips assure positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Duplex Receptacle and USB Charger | Type | Non-Reversing |
Voltage Rating | 125 V, 2000 V Dielectric Withstand | Amperage Rating | 3.1 A (USB), 20 A (Receptacle) |
Conductor Size | #14-10 AWG | Dimensions | 1.693 in W x 1.392 in D x 3.281 in H |
Phase | 1 | Outlet Type | Tamper Resistant |
Number of Poles | 2 | Number of Wires | 3 |
Terminal Connection | Back and Side Wire | Material | Thermoplastic |
Color/Finish | White | NEMA Rating | NEMA 5-20R |
Mounting Type | Box, Screw | Temperature Rating | -40 °C to 60 °C |
Standards | CSA cULus, FSUL, UL Listed, RoHS Compliant, Flammability Rated UL94 V2 | Application | For Commercial Markets |
UPC | 785007031669 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2700 - SKID - 2700 |