
IPEX 8 inch x 8 inch x 8 inch Junction Box Highway
Description
H887 8X8X7 HIWY BOX FLGW/C SCEPTER
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Junction Box | Type | Square, H10 Loading, Highway |
Length | 8 in | Width | 8 in |
Depth | 7 in | Material | PVC |
Color | Gray | Standards | CSA C22.2 No. 40 |
UPC | 622454776890 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |