![hub2026fbar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340031945.jpg?preset=medium)
HUBBELL 2026FBAR 58.5cu in Banana Box, Yellow
Description
Hubbell® BANANA BOX™ are designed to provide the fastest and easiest installation in the industry. Each BANANA BOX™ is engineered to provide the greatest amount of versatility on the market. Installation can be done using virtually any type of fastener and each box incorporates many labor saving features. A genuine Hubbell BANANA BOX™ is distinguished by the bright yellow color, providing high visibility when installing and wiring in low light levels.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Banana Box™ |
Item Name | Box with Vapor Barrier | Cubic Capacity | 58.5 in³ |
Material | Plastic | Standards | CSA Certified |
Packages
20 - UNIT - (20) |