
HUBBELL 42.0Cu.In 1/2 inch Setback tradeSELECT Stove/Dryer Box Flanged with Vapour Barrier
Description
tradeSELECT™ stove/dryer box flanged with vapour barrier for use with non-metallic sheathed cable. Molded from high-strength plastic resin. Self-clamping wire entry tabs. Prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Vapor Barrier Stove/Dryer Box | Type | Rectangular |
Depth | 12.7 mm | Cubic Capacity | 42 in³ |
Material | High Strength Plastic Resin | Finish | Untreated |
Color | Yellow | Mounting Type | Screw |
Standards | CSA Certified | Application | Accommodates Wiring Devices such as Switches and Receptacles |
UPC | 805035000144 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |