Abbotsford
arl8141f

ARLINGTON INDUSTRIES 8141FGC 1 Piece Siding Mounting Block Box Exterior Surface Mount, White

Price $16.9439 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:8141FGC

Description

Siding Mounting block with built-in electrical box for smooth vertical mounting of light fixtures on all siding types. Paintable. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Siding Mounting Block
Type 1-Unit Length 6.652 IN
Width 6.652 in Depth 1.126 IN
Material Plastic Finish Enamel Painted, Matte
Color White Mounting Type Surface, Vertical
Standards UL and CSA UPC 018997089090

Packages

10 - UNIT - (10)
Customers who bought this item also bought