
ARLINGTON INDUSTRIES 1-Gang DB Series Low Profile InBox for 1-1/2 inch Wall Systems, White
Description
With IN BOX™ there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Non-Metallic Box with Ground Clip | Type | Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover |
Length | 8 in | Width | 5-3/4 in |
Depth | 4.95 in | Cubic Capacity | 22 in³ |
Number of Gangs | 1 | Material | UV Rated Plastic |
Color | White | Mounting Type | Vertical or Recessed |
Gangable | True | Includes | Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) NM Cable Connector and Disposable Mud Cover |
Standards | UL Listed, CSA Certified, NEC 2014 Compliant | Application | For 1-1/2 in Wall Systems and all Outdoor 15 or 20 A Receptacles |
UPC | 018997089250 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |