
ARLINGTON INDUSTRIES 2-Gang Recessed Electrical Box with Grounding Clip, White
Description
Two-Gang Recessed TV Box™ for Power and Low Voltage is the secure easy way to mount a flat screen TV flush against a wall. It features power in one side, low voltage in the other for Class 2 wiring of satellite or cable TV, speakers and more.
Specifications
Brand Name | Arlington | Sub Brand | TV Box |
Item Name | Recessed TV Box | Type | 4-Inlet, Rectangular |
Width | 158.852 mm | Number of Gangs | 2 |
Material | Plastic | Color | White |
Mounting Type | Hollow Wall | Standards | CULUS |
UPC | 018997089748 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |