
ARLINGTON INDUSTRIES Plastic Vapor Box with Adjustable Steel Bracket for Fans/Fixtures, Black
Description
Plastic vapor box with adjustable steel bracket for fans and fixtures in new construction. Flange forms a protective barrier against air infiltration. 18.3 cu. in. 70lb fan rated at 24" on center. 110lb fan rated at 16" on center, 90lb rated fixture on 24" on center. 150lb at 16" fixture rated.
Specifications
Brand Name | Arlington | Item Name | Non-Metallic Vapor Box |
Length | 2.723 in | Width | 6-1/4 in |
Depth | 24 in | Cubic Capacity | 18 in³ |
Material | Plastic | Color | Black |
For Use With | Single Drywall Ceilings, Fans/Fixtures | Includes | (2) NM94 Cable Connectors, (1) Mud Cover, (1) Gasket for Knockouts, (1) Flange Gasket, (1) Box with Flange, (1) Adjustable Steel Bracket, (4) #12 x 1 in Screws, (2) #10 x 2-1/2 in Screws |
Standards | cULus Listed | UPC | 018997722041 |
Packages
5 - UNIT - (5) |