COOPER INDUSTRIES 12.1 inch x 8 inch x 4.8 inch Cooper Wiring S2966w-sp Vertical Weatherproof Gfci Cover, White
Description
Eaton non-metallic GFCI or decorator cover, Self-closing, Surface mount, White, Decorator, Wet, Thermoplastic, Single-gang, Vertical, Standard
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Switch Cover | Type | Weatherproof |
Length | 4-3/4 in | Width | 2.95 in |
Depth | 3/4 in | Material | Plastic |
Number of Gangs | 1 | Color | White |
For Use With | GFCI Receptacle | Standards | 2011 NEC® 404.4 |
Application | For Wet Locations | UPC | 032664537820 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |