Abbotsford
Final sale
cwdwiu2wx

COOPER INDUSTRIES WIU2WX 2-Gang Non-Metallic Extra Duty WeatherBox While-In-Use Protective Cover, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIU2WX

Description

WeatherBox 2-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive.FEATURES: • Meets 2014 NEC® 406.9 (B)(1) extra duty requirements for any application• Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and non-conductive• Self-closing cover• Box inserts accommodate decorator devices, duplex receptacles and a variety of single receptacle sizesand toggle switches• 2-Gang box includes 4 inserts for over 60 different configurations• Cord cover opening fits #12 AWG or lighter cord• Includes pre-mounted gasket

Specifications

Brand Name Cooper Industries Sub Brand WeatherBox
Item Name Weatherproof Box Cover Type Extra-Duty, Self Closing, While In Use
Length 6.61 in Width 5.67 in
Depth 3.31 in Material UV Resistant Polycarbonate Clear Cover, Back Body, Cover Plates, EVA Gasket, Stainless Steel Hinge Pin
Series WIU-2X Number of Gangs 2
Color White Finish Weather Protective Cover
Mounting Type Horizontal/Vertical Enclosure Type NEMA 3R
Temperature Rating 20 - 70 °C Includes (3) Inserts for Over 60-Different Configurations, Pre-Mounted Gasket
Standards UL5140 Listed in File Number E33216, cULus Listed, RoHS Certified, NEC Code, UL94, V2 rated Flammability Rating Application For Cord Opening in 12 AWG or Lighter Cord
UPC 032664739569

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought