
EGS FS100G Single Gang Appleton® Malleable Iron Weatherproof Cover
Description
Single gang weatherproof blank cover made of malleable iron, zinc electroplate. For use with FS single gang cast device box.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Weatherproof Blank Cover | Type | Rectangular |
Material | Malleable Iron | Number of Gangs | 1 |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Single Gang Cast Device Box | Standards | CSA Certified, CEC Listed |
UPC | 781381369480 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |