
RAB DESIGN LIGHTING 1/2 inch 3 Hole Rab Design Round Weatherproof Single Cover, Black
Description
C100-series cover made of die cast zinc with black finish. It has cork gasket and one plug.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4.57 in OD, (3) 1/2 in NPT Hole | Material | Die-Cast Zinc |
Series | C103 | Thickness | 0.77 in |
Finish | Black | For Use With | 3/4 in VXJ Box |
Includes | (1) Cork Gasket, (1) Plug | Standards | CSA Certified |
Application | For Industrial or Commercial use | UPC | 061184086327 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 24 - UNIT - 24 |