
RAB DESIGN LIGHTING 4 in-one 1/2 inch 1 Hole RAB Design Round Weatherproof Single Cover, Black
Description
DC100-series cover made of die cast aluminium with black finish. It has 1/2 inch openings, 2 brass screws and neoprene gasket.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4 in OD, 1/2 in Hole | Material | Cast Aluminum |
Series | DC100 | Number of Gangs | 1 |
Color | Black | Includes | Neoprene Gasket and (2) Brass Screws |
Application | For Indoor and Outdoor, Commercial and Industrial Applications | UPC | 061184957948 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 96 - UNIT - 96 |