![desdc103](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/334958354.jpg?preset=medium)
RAB DESIGN LIGHTING 1/2 inch 3 Hole Round Weatherproof Single Cover, Silver/Gray
Description
DC100-series cover made of die cast aluminium with silver or grey finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box Cover | Type | Round |
Diameter | 4.28 in OD, (3) 1/2 in Hole | Material | Die-Cast Aluminum |
Series | DC103 | Thickness | 0.77 in |
Finish | Silver/Gray | Includes | (1) Plug (Installed), (1) Neoprene Gasket and (2) Brass Screws |
Standards | cULus Listed | Application | For Industrial or Commercial use |
UPC | 061184957771 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 96 - UNIT - 96 |