
HUBBELL DOCK320ZCN Outdoor Comforts™ Weatherproof Deck Outlet Cover & GFCI Kit, Bronze.
Description
Outdoor Comforts® Weatherproof Deck Outlet Cover & GFCI Kit, Bronze
Specifications
Brand Name | TayMac | Sub Brand | Outdoor Comforts™ |
Item Name | Deck Outlet Cover Kit | Type | Extra Duty, Weatherproof |
Length | 8-1/2 in | Width | 7-1/8 in |
Depth | 3-1/4 in | Material | UV Resistant Polycarbonate |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Bronze | Enclosure Type | NEMA 3R |
Standards | NEC/CEC Certified, cULus Listed, ADA Compliant | Application | For Lights, Fans, Device Charges and Other Electric Appliances, Residential and Commercial Use |
UPC | 805035054680 |
Packages
1 - UNIT - 1 |