
HUBBELL ML500WCN 1-Gang 16-in-1 Flat Expandable Vertical/Horizontal, Extra Duty® In-Use Cover, White
Description
1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY®, White
Specifications
Brand Name | TayMac | Sub Brand | Extra Duty |
Item Name | Weatherproof In-Use Cover | Type | Expandable, Weather Resistant |
Length | 6.15 in | Width | 4.04 in |
Depth | 3 in | Material | Polycarbonate |
Number of Gangs | 1 | Nominal Capacity | 74.4168 in³ |
Color | White | Standards | cULus Listed, NEC Compliant, NEMA 3R |
Application | Low Profile Design That is Expandable For Weatherproof Protection While an Outlet is in Use | UPC | 805035053430 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |