![intwp1110c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/342060118.jpg?preset=medium)
INTERMATIC WP1110C 1-Gang Multiple Inserts Weatherproof Cover, Clear
Description
WP1100C Series plastic while-in-use cover is easy to install and shipped with gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Single-gang covers mount vertically and horizontally. Heavy-duty polycarbonate construction. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).
Specifications
Brand Name | Intermatic | Item Name | Weatherproof Cover |
Type | Rectangular, Receptacle, Lockable | Width | 4 in |
Depth | 92.075 mm | Material | Heavy Duty Polycarbonate |
Number of Outlets | 1 | Color | Clear White |
Finish | Untreated | Insulation Type | Neoprene Gasket |
Mounting Type | Vertical/Horizontal, Screw | Enclosure Type | NEMA 3R |
Includes | Hinged Lid | Standards | UL Listed, CSA Certified, 2011 NEC Article 406.9 (B1), 2008 NEC Article 406.8 |
Application | Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools | UPC | 078275072824 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |