
IPEX 1-Gang Ipex Ground Fault Indicator Cover, White
Description
Ground fault receptacle cover, White, Scepter®, Weatherproof, With lids closed, UL listed for wet locations.
Specifications
Brand Name | Ipex | Item Name | Weatherproof Outlet Box Cover |
Type | WP SING. GANG COV. GFI REC. | Material | PVC |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | White | Mounting Type | Screw |
For Use With | GFI Receptacle | UPC | 622454777873 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |