
SIEMENS WP38 Panelboards Lighting Panel Enclosure Steel NEMA 3R 38 in H x 20 in W x 5-3/4 in D
Description
Panelboard enclosure.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Lighting Panel Enclosure | Type | LightingPanelEnclosure |
Width | 20 in | Depth | 5-3/4 in |
Height | 38 in | Gauge | 16 |
NEMA Rating | NEMA 3R | Mounting Type | Surface |
Material | Steel | Standards | PB1, UL50, 50E, 67 |
Application | For Lighting Panels | UPC | 783643225916 |
Packages
1 - UNIT - 1 |