Abbotsford
scewdre1510

IPEX1-Gang Scepter Double Door Duplex Receptacle, Weatherproof, Grey

Price $5.7572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077087
Documents Documents

Description

Weatherproof cover, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type WP SING. GANG COV. DBL DOOR DUP. REC. Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw
For Use With Double Door Duplex Receptacle Standards CSA C22.2 No. 18
UPC 622454770874

Packages

30 - UNIT - (30)
Customers who bought this item also bought