Abbotsford
scewtg1510

IPEX Scepter Toggle Vertical Switch Cover, Weatherproof, 1G

Price $11.0536 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077606
Documents Documents

Description

Cover, Toggle switch, Scepter®, Single gang, Weatherproof, UL listed for wet locations.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type Rectangular Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray For Use With Toggle Switch
Standards CSA C22.2 No. 18.2, CSA C22.2 No. 85, UL 514C UPC 622454776067

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought