
IPEX 30Amp Scepter Weatherproof Cover Single Receptacle Device
Description
Weatherproof cover, With lids closed, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Outlet Box Cover | Type | WP SING. GANG COV. TWIST-LOCK |
Material | PVC | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Gray |
Mounting Type | Screw | For Use With | 30 A Twist-Lock Receptacle |
Standards | UL 514C, CSA C22.2 No. 18 | UPC | 622454779914 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |