
IPEX 50Amp Scepter Weatherproof Cover Single Receptacle Device
Description
Cover FS-WP outlet 50A 1gang PVC grey
Specifications
Brand Name | Ipex | Sub Brand | Twist-Lock® |
Item Name | Weatherproof Outlet Box Cover with Socket Outlet | Type | Rectangular |
Width | 69.85 mm | Depth | 12.7 mm |
Material | PVC | Number of Gangs | 1 |
Color | Gray | Mounting Type | Screw |
For Use With | 50 A Receptacle | Standards | CSA C22.2 No. 18, UL 514C |
UPC | 622454779518 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |