
IPEX Toggle Switch Weatherproof Cover Double Gang 077376
Description
Toggle switch cover, Scepter®, Weatherproof.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Cover | Type | Switch Position Knob |
Material | PVC | Number of Outlets | 2 |
Color | Gray | Standards | UL 514C, CSA C22.2 No. 18.2, CSA C22.2 No. 85 |
UPC | 622454269385 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |