
IPEX 2-Gang Receptacle Weatherproof PVC Cover
Description
Switch Cover GFI Receptacle, Combination, Scepter®, Weatherproof.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Outlet Box Cover | Type | Combination Switch and GFI Receptacle |
Material | PVC | Number of Gangs | 2 |
Number of Outlets | 2 | Color | Gray |
Mounting Type | Screw | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
UPC | 622454268906 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |