Abbotsford
pas7420

PASS & SEYMOUR 7420 1-Gang Weatherproof Heavy Cast Aluminum Cover Power Outlet, Grey

Price $106.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7420

Description

Weatherproof Heavy Cast Aluminum Cover 1 Gang 1.593" Max. Diameter Power Outlet, Vertical, Gray.FEATURES AND BENEFITS:• Extremely durable for hard-use institutional applications.• Spring-loaded covers close automatically when plugs are removed.• Die-cast copper-free aluminum construction.• Stainless steel springs.• Screws and spring covers are chrome-plated brass.• Baked-on lacquer finish.• Heavy rubber gaskets provide positive seal.• All covers below are for 4 screw mounting only.• Comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Cover Type Covers
Length 116 mm Width 71 mm
Depth 19 mm Material Aluminum, Metal
Number of Gangs 1 Number of Outlets 1
Color Gray Finish Satin
Insulation Type Bare Mounting Type Screw
Standards UL Listed Application For Residential/Commercial use
UPC 785007742008

Packages

1 - UNIT - 1 100 - UNIT - 100