
PASS & SEYMOUR L1430FO 30A NEMA L1430 Turlok Flanged Outlet, Gray
Description
Features:- Interior components constructed of high-grade brass material for physical and electrical integrity.- High-impact thermoplastic housing withstands on-the-job abuse.- Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Outlet | Type | Flanged |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Conductor Size | 10-18 AWG | Number of Conductors | 4 |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Diameter | 3.12 in |
NEMA Rating | L14-30R | Standards | UL 498 Listed |
Application | For Commercial | UPC | 785007143034 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |