
PASS & SEYMOUR WP13 1-Gang Blank Box Mount Gasketed Weatherproof Cover, Stainless Steel
Description
FEATURES AND BENEFITS:• RoHS Compliant• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• Plate is Type 302 Stainless Steel for corrosion resistance.• Ideal for hard-use and corrosive applications.• Aesthetically pleasing.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | Covers |
Length | 5 in | Width | 2.875 in |
Material | Stainless Steel | Number of Outlets | 1 |
Color | Silver | Finish | Metallic |
Insulation Type | Bare | Mounting Type | Screw |
Includes | Mounting Screws | Standards | UL Listed |
Application | Residential/Commercial | UPC | 785007065046 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 6000 - SKID - 6000 |