Abbotsford
paswpg1

PASS & SEYMOUR WPG1 Weatherproof Cover for Flanged Inlet/Outlet

Price $90.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WPG1

Description

Cover with weatherproof feature of thermoplastic. Industrial grade weatherproof lift cover for flanged inlet/outlet. 1.96 inch diameter opening to accommodate 15/20 A straight blade. 15 A Turnlok, 20403 power interrupter. Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure. Stainless steel mounting screws also resist corrosion. Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data. Pre-attached gaskets for easy installation and tight seal to panel or weatherproof box with no misaligned or collapsed gaskets. Tamper-proof hinge features permanent, locked-in pins for added security.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type 1-Unit
Length 116 mm Width 72.39 mm
Material Thermoplastic Number of Outlets 1
Color Gray Finish Matte
Mounting Type Box, Wall, Horizontal and Vertical, Screw Includes Hinged Lid
Standards UL Listed Application Industrial
UPC 785007065305

Packages

1 - UNIT - 1 10 - UNIT - 10