
PASS & SEYMOUR 5278SS 15Amp 125V 2-Pole/3-Wire Flanged Inlet, Gray
Description
FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Flanged Inlet | Type | Straight Blade |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 4 AWG | Number of Conductors | 3 |
Connection Type | Screw Terminal | Material | Thermoplastic |
Color | Gray | Finish | Gloss |
Number of Ports | 2 | Diameter | 2.5 in |
Mounting | Flush, Screw | NEMA Rating | 5-15P |
Standards | UL 498 | Application | Medium Duty Devices |
UPC | 785007527810 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 3500 - SKID - 3500 |