Abbotsford
desc103b

RAB DESIGN LIGHTING 1/2 inch 3 Hole Rab Design Round Weatherproof Single Cover, Black

Price $17.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008632
Documents Documents

Description

C100-series cover made of die cast zinc with black finish. It has cork gasket and one plug.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.57 in OD, (3) 1/2 in NPT Hole Material Die-Cast Zinc
Series C103 Thickness 0.77 in
Finish Black For Use With 3/4 in VXJ Box
Includes (1) Cork Gasket, (1) Plug Standards CSA Certified
Application For Industrial or Commercial use UPC 061184086327

Packages

1 - UNIT - 1 2 - UNIT - 2 24 - UNIT - 24