Abbotsford
intwp1020c

INTERMATIC 2-1/4 inch Intermatic Receptacle Cover Weatherproof Two Gang or Single Gang, Clear

Price $19.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP1020C

Description

WP1000C Series plastic while-in-use cover is easy to install and shipped with a gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Heavy-duty polycarbonate construction. Clear cover on most models. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).


Complies with 2020 NEC Article 314.15 for damp and wet locations

UL Certified for Type 3R outdoor enclosures

Meets requirements for cold impact testing: -60° F (-51° C)

Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts

1⁄8" (3 mm) thick neoprene gasket with slits for mounting screws

Two inserts provided with all models for multiple installations

Max cord size: (2) #14 AWG or (1) #12 AWG, WP1050 (2) #14 AWG or (1) #10 AWG

Warranty: 1-year limited

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type 2-Unit, Rectangular, Receptacle Width 127 mm
Depth 57 mm Material Heavy Duty Polycarbonate
Number of Outlets 2 Color Clear
Finish Gloss Insulation Type Neoprene Gasket
Mounting Type Vertical, Screw Enclosure Type NEMA 3R
Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools UPC 078275003224

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought