Abbotsford
Final sale
cwdwiu1vx

COOPER INDUSTRIES WIU-1VX 1-Gang Non-Metallic Extra Duty WeatherBox While-In-Use Protective Cover - Vertical Mount, Gray

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIU-1VX

Description

WeatherBox 1-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive.FEATURES: • Meets 2014 NEC® 406.9 (B)(1) extra duty requirements for any application• Rugged UV-resistant polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and non-conductive• Self-closing cover• Box inserts accommodate decorator devices, duplex receptacles and a variety of single receptacle sizes and toggle switches• 1-Gang box includes 3 inserts for 16 different configurations• Cord cover opening fits #12 AWG or lighter cord• Includes pre-mounted gasket

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Extra Duty Length 3.25 in
Width 4.25 in Material Polycarbonate
Color Gray Finish Weather Protective Cover
Mounting Type Vertical UPC 032664739545

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought