Abbotsford
cwdwiux2cl

COOPER INDUSTRIES WIUX-2CL 2-Gang Extra Duty While-in-Use Weather Protective Cover

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIUX-2CL

Specifications

Brand Name Eaton Item Name Weatherproof Cover
Type While-in-Use Length 6.01 in
Width 5.51 in Depth 3.48 in
Material Polycarbonate Number of Gangs 2
Color Clear Mounting Type Surface/Vertical
Standards NEMA Rated UPC 032664006494

Packages

3 - UNIT - 3