
ABB 4x5/8 inch Raised 2 Devices IBERVILLE Cover Square, Steel
Description
Liquidtight Sealing Gasket, 1/2 Inch, with 316 Stainless Steel Retainer and Santoprene Sealing Material, Package of 5,000
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square |
Length | 4 in | Width | 4 in |
Depth | 5/8 in | Material | Steel |
Nominal Capacity | 7.3 in³ | Number of Outlets | 2 |
Color | Silver | Finish | Pre-Galvanized |
For Use With | Drywall | Standards | UL File Number E2969 |
Application | For use with drywall | UPC | 785991139020 |
Packages
25 - UNIT = (25) |