
EGS AJA100 AE Series Mounting Box AJA Adapter
Description
Appleton AJA100 Mounting Box Angle Adapter for use with AJA Service Back Boxes.FEATURES:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 1 - 2"- Cable Entry: (1) 1 - 2" Hub- Knockouts: No - Finish: Epoxy Powder Coat- Height: 5.87" - Width: 5.87"- Depth: 4.81"
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Angle Adapter | Type | 1-Outlet, Square |
Dimensions | 149 mm W x 88.9 mm D | Material | Copperfree Aluminum |
Size | 1/2 in | Cable Entry | (1) 1 - 2 in Hub |
For Use With | Powertite 60, 100 and 150 AMP Receptacles | Application | For Powertite 60, 100 And 150 AMP Receptacles |
UPC | 781381500012 |
Packages
1 - UNIT - 1 |