
HUBBELL 1FBC 1-Gang Blank Cover with Coating
Description
FEATURES-SPECIFICATIONS:- Single-Gang - Listed File No. E 3397- Certified File No. LR11852 1FB Type 1FA Type 2FT Type- Stamped metallic covers with electrostatically applied powder coating
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Blank Cover with Coating | Type | Aluminum single gang blank cover |
Length | 4-9/16 in | Width | 2-13/16 in |
Material | Stamped Aluminum, Metal | Series | F |
Number of Gangs | 1 | Color | Gray |
Finish | Powder Epoxy Paint | Standards | UL Listed, CSA Certified |
Application | For Standard and Hostile Locations | UPC | 783936048420 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |