Abbotsford
hofccs2ehdlg

HOFFMAN Compact Series 2 Heavy Duty Elbow, Light Gray

Price $425.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCS2EHDLG
Documents Documents

Description

Heavy duty elbow for COMPACT™ pendant arm series 2, 3 lb weight, Cast aluminium with RAL 7035 light-grey polyester powder paint finish, Increased wall thickness for additional strength and support, Setscrews for tube adjustment, All installation hardware and gasket included.


Installation hardware and gasket included

Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Brand Name nVent Hoffman Sub Brand Compact
Width 2.36 in Height 1.77 in
Material Aluminum Type Compact Series 2
Application Controls and Drives UPC 783510418397

Packages

1 - UNIT - 1
Customers who bought this item also bought