Abbotsford
hofccs2wjhlg

HOFFMAN Compact Series 2 Horizontal Wall Joint, Light Gray

Price $1,013.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCS2WJHLG
Documents Documents

Description

Includes access plates for easy wire installation. Turning range of 300 degrees. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Setscrews, gasket and removable access plates included. Mounting fasteners not provided.


Set screws and gasket are included

Surface mounting fasteners are not provided

Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Brand Name nVent Hoffman Sub Brand Compact
Size fits 45x60mm Material Aluminum
Type Compact Series 2 Application Controls and Drives
UPC 783510418199

Packages

1 - UNIT - 1
Customers who bought this item also bought