Abbotsford
hambdn4xn1

HAMMOND MANUFACTURING 1/2 inch Hammond BDN Series Hammond Plug Pressure Compensation Plug, Black

Price $83.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:BDN4XN1
Documents Documents

Description

Pressure compensation plug constructed of durethan BKV 30 N1 30% glass filled nylon. Packaged individually. Provides for controlled pressure compensation due to temperature variations. Recommend two plugs per cabinet in opposite locations. Pipe Thread 1/2 inch NPT (actual dia 0.84 inch).

Specifications

Brand Name Hammond Manufacturing Sub Brand BDN Series
Item Name Plug/Cap Material Plastic
Type Pressure Compensation Plug Series/Model BDN Series
Standards CSA Certified Application For controlled pressure compensation due to temperature variations (i.e. night/day operation), recommend two plugs per cabinet in opposite locations
UPC 623980069951

Packages

1 - UNIT - 1
Customers who bought this item also bought